Shop EUROFASE
See all product information
Create Account
304 SS 39in Single Element 2500W 240V Heater, Stainless Steel, Mason Decor Plate
- Mfr # EF25240S3
- Zoro # G416140021
product price:Â
$
670.00
/ea
Free Shipping & Returns
Key Features
Length
39.375 in
Material
304 Stainless Steel
Color
Stainless Steel
Width
9.375 in
Height
8.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EF25240S3
- Zoro #
- G416140021
- UPC #
- 773546389853
- Country of Origin
- China
Dimensions
- Length
- 39.375 in
- Width
- 9.375 in
- Height
- 8.125 in
Details
- Material
- 304 Stainless Steel
- Color
- Stainless Steel
Description
304 SS 39'' Single Element 2500W 240V Heater, Stainless Steel, Mason Decor Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.