
304 SS 39in Single Element 2500W 277V Heater, Black, Standard Decor Plate
Mfr # EF25277B
Zoro # G816139991
product price: $640.00
/ea
Free Shipping & Returns
Key Features
Length
39.375 in
Height
8.125 in
Material
304 Stainless Steel
Width
9.375 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF25277B
Zoro #
G816139991
UPC #
773546389969
Country of Origin
China
Dimensions
Length
39.375 in
Height
8.125 in
Width
9.375 in
Details
Material
304 Stainless Steel
Color
Black
Description
304 SS 39'' Single Element 2500W 277V Heater, Black, Standard Decor Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.