304 SS 61in Single Element 3000W 208V Heater, Stainless Steel, Astra Decor Plate

  • Mfr # EF30208S4

  • Zoro # G016139791


product price:  $740.00
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Material
304 Stainless Steel
Height
8.25 in
Length
61.5 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF30208S4
Zoro #
G016139791
UPC #
773546390507
Country of Origin
China

Dimensions

Height
8.25 in
Length
61.5 in
Width
9.5 in

Details

Color
Stainless Steel
Material
304 Stainless Steel

Description

304 SS 61'' Single Element 3000W 208V Heater, Stainless Steel, Astra Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.