
304 SS 61in Single Element 3000W 208V Heater, Stainless Steel, Chevron Decor Plate
Mfr # EF30208S1
Zoro # G916139938
product price:Â $740.00
/ea
Free Shipping & Returns
Key Features
Length
61.5 in
Height
8.25 in
Width
9.5 in
Material
304 Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EF30208S1
Zoro #
G916139938
UPC #
773546390477
Country of Origin
China
Dimensions
Length
61.5 in
Height
8.25 in
Width
9.5 in
Details
Material
304 Stainless Steel
Color
Stainless Steel
Description
304 SS 61'' Single Element 3000W 208V Heater, Stainless Steel, Chevron Decor Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.