
304 SS 61in Single Element 3000W 208V Heater, White, Astra Decor Plate
Mfr # EF30208W4
Zoro # G716139664
product price: $804.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Height
8.25 in
Length
61.5 in
Width
9.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF30208W4
Zoro #
G716139664
UPC #
773546390569
Country of Origin
China
Dimensions
Height
8.25 in
Length
61.5 in
Width
9.5 in
Details
Material
304 Stainless Steel
Color
White
Description
304 SS 61'' Single Element 3000W 208V Heater, White, Astra Decor Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.