
304 SS 61in Single Element 3000W 240V Heater, Stainless Steel, Astra Decor Plate
Mfr # EF30240S4
Zoro # G516139925
product price:Â $740.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Width
9.5 in
Material
304 Stainless Steel
Length
61.5 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EF30240S4
Zoro #
G516139925
UPC #
773546390699
Country of Origin
China
Dimensions
Height
8.25 in
Width
9.5 in
Length
61.5 in
Details
Material
304 Stainless Steel
Color
Stainless Steel
Description
304 SS 61'' Single Element 3000W 240V Heater, Stainless Steel, Astra Decor Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.