Zoro Homepage

304 SS 61in Single Element 3000W 277V Heater, Black, Clover Decor Plate

  • Mfr # EF30277B2

  • Zoro # G516139666


product price: $805.00
/ea
Free Shipping & Returns

Key Features

Width
9.5 in
Material
304 Stainless Steel
Length
61.5 in
Color
Black
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF30277B2
Zoro #
G516139666
UPC #
773546390798
Country of Origin
China

Dimensions

Width
9.5 in
Length
61.5 in
Height
8.25 in

Details

Material
304 Stainless Steel
Color
Black

Description

304 SS 61'' Single Element 3000W 277V Heater, Black, Clover Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.