304 SS 61in Single Element 3000W 277V Heater, Stainless Steel, Chevron Decor Plate

  • Mfr # EF30277S1

  • Zoro # G216140436


product price:  $740.00
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Length
61.5 in
Color
Stainless Steel
Height
8.25 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF30277S1
Zoro #
G216140436
UPC #
773546390859
Country of Origin
China

Dimensions

Length
61.5 in
Height
8.25 in
Width
9.5 in

Details

Material
304 Stainless Steel
Color
Stainless Steel

Description

304 SS 61'' Single Element 3000W 277V Heater, Stainless Steel, Chevron Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.