
304 SS 61in Single Element 3000W 480V Heater, Stainless Steel, Chevron Decor Plate
Mfr # EF30480S1
Zoro # G816139823
product price:Â $740.00
/ea
Free Shipping & Returns
Key Features
Width
9.5 in
Material
304 Stainless Steel
Height
8.25 in
Length
61.5 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF30480S1
Zoro #
G816139823
UPC #
773546391047
Country of Origin
China
Dimensions
Width
9.5 in
Height
8.25 in
Length
61.5 in
Details
Material
304 Stainless Steel
Color
Stainless Steel
Description
304 SS 61'' Single Element 3000W 480V Heater, Stainless Steel, Chevron Decor Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.