304 SS 61in Single Element 3000W 480V Heater, Stainless Steel, Stella Decor Plate

  • Mfr # EF30480S6

  • Zoro # G916140385


product price:  $740.00
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Material
304 Stainless Steel
Length
61.5 in
Width
9.5 in
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF30480S6
Zoro #
G916140385
UPC #
773546391092
Country of Origin
China

Dimensions

Length
61.5 in
Width
9.5 in
Height
8.25 in

Details

Color
Stainless Steel
Material
304 Stainless Steel

Description

304 SS 61'' Single Element 3000W 480V Heater, Stainless Steel, Stella Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.