Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

304 SS 61in Single Element 3000W 480V Heater, White, Chevron Decor Plate

  • Mfr # EF30480W1

  • Zoro # G716140424


product price: $805.00
/ea
Free Shipping & Returns

Key Features

Width
9.5 in
Height
8.25 in
Length
61.5 in
Color
White
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF30480W1
Zoro #
G716140424
UPC #
773546391108
Country of Origin
China

Dimensions

Width
9.5 in
Height
8.25 in
Length
61.5 in

Details

Color
White
Material
304 Stainless Steel

Description

304 SS 61'' Single Element 3000W 480V Heater, White, Chevron Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.