Zoro Homepage

304 SS Flush Mount Kit For 39in Patio Heaters

  • Mfr # EF39FMPFS

  • Zoro # G416140502


product price: $500.00
/ea
Free Shipping & Returns

Key Features

Width
17 in
Height
4 in
Color
Stainless Steel
Material
304 Stainless Steel
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF39FMPFS
Zoro #
G416140502
UPC #
773546317580
Country of Origin
China

Dimensions

Width
17 in
Height
4 in
Length
48 in

Details

Color
Stainless Steel
Material
304 Stainless Steel
Mounting Type
Flush Mount

Description

304 SS Flush Mount Kit For 39'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.