Zoro Homepage

304 SS Flush Mount Kit For 61in Patio Heaters

  • Mfr # EF61FMPFS

  • Zoro # G416140090


product price: $555.00
/ea
Free Shipping & Returns

Key Features

Width
1 in
Length
70 in
Height
17 in
Mounting Type
Flush Mount
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF61FMPFS
Zoro #
G416140090
UPC #
773546317580
Country of Origin
China

Dimensions

Width
1 in
Length
70 in
Height
17 in

Details

Mounting Type
Flush Mount
Material
304 Stainless Steel
Color
Stainless Steel

Description

304 SS Flush Mount Kit For 61'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.