Zoro Homepage

304 White SS Flush Mount Kit For 61in Patio Heaters

  • Mfr # EF61FMPFW

  • Zoro # G716140073


product price: $621.00
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Color
White
Mounting Type
Flush Mount
Length
70 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF61FMPFW
Zoro #
G716140073
UPC #
773546317597
Country of Origin
China

Dimensions

Length
70 in
Width
1 in
Height
17 in

Details

Material
304 Stainless Steel
Color
White
Mounting Type
Flush Mount

Description

304 White SS Flush Mount Kit For 61'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.