316 Marine Grade SS Flush Mount Kit For 39in Patio Heaters

  • Mfr # EF39FMPFSMG

  • Zoro # G416140007


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Material
316 Marine Grade SS
Height
4 in
Width
17 in
Color
Stainless Steel
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF39FMPFSMG
Zoro #
G416140007
UPC #
773546380850
Country of Origin
China

Dimensions

Height
4 in
Width
17 in
Length
48 in

Details

Material
316 Marine Grade SS
Color
Stainless Steel
Mounting Type
Flush Mount

Description

316 Marine Grade SS Flush Mount Kit For 39'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.