316 Marine Grade SS Flush Mount Kit For 61in Patio Heaters

  • Mfr # EF61FMPFSMG

  • Zoro # G716140066


original price: $654.99
18% off
new price: $530.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Flush Mount
Material
316 Marine Grade SS
Height
17 in
Width
1 in
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF61FMPFSMG
Zoro #
G716140066
UPC #
773546380850
Country of Origin
China

Dimensions

Height
17 in
Width
1 in
Length
70 in

Details

Mounting Type
Flush Mount
Material
316 Marine Grade SS
Color
Stainless Steel

Description

316 Marine Grade SS Flush Mount Kit For 61'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.