Zoro Homepage
This item is Discontinued.
Eurofase 32 in"H x24 in"W, Mirror 31479-011

32 in"H x24 in"W, Mirror (Discontinued)

  • Mfr # 31479-011
  • Zoro # G604861080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31479-011
Zoro #
G604861080
UPC #
773546263573
Country of Origin
China

Dimensions

Height (In.)
32 in
Cord Length
120
Width (In.)
24 in

Details

Type
Mirror
Voltage
120
Standards
CETLUS, CSA Approved
Features
18W/LED 3000/4000K/2010lm (non-dimmable), Rocker switch, Can be installed vertically or horizontally, Rated for damp locations
Lamp Type
LED
Lamp Included
Yes

Description

Edge-lit , Can be installed vertically or horizontally, Rocker Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.