Zoro Homepage
This item is Discontinued.
Eurofase 32 in"H x32 in"W, Mirror 33831-015

32 in"H x32 in"W, Mirror (Discontinued)

  • Mfr # 33831-015
  • Zoro # G504861036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33831-015
Zoro #
G504861036
UPC #
773546284394
Country of Origin
China

Dimensions

Cord Length
120
Height (In.)
32 in
Width (In.)
32 in

Details

Type
Mirror
Color
Silver
Voltage
120
Standards
CULUS, CSA Approved
Lamp Included
Yes
Lamp Type
LED
Features
39W/LED 30/45/60K/4570lm (dimmable), Touch sensor switch, Rated for damp locations

Description

Edge-lit , Silver Edge/Silver Foil , Touch Sensor Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.