Zoro Homepage

36 in"H x28 in"W, Mirror

  • Mfr # 31486-019

  • Zoro # G404861020


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Type
Mirror
Voltage
120
Standards
CETLUS, CSA Approved
Cord Length
120
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31486-019
Zoro #
G404861020
UPC #
773546265386
Country of Origin
China

Dimensions

Cord Length
120
Width (In.)
28 in
Height (In.)
36 in

Details

Type
Mirror
Voltage
120
Standards
CETLUS, CSA Approved
Lamp Type
LED
Features
35W/LED 3000/4500/6400K/4100lm (dimmable), Touch sensor switch, Rated for damp locations
Lamp Included
Yes

Description

Edge-lit , Touch Sensor Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.