36046 Outdoor & Landscape, Brushed Nickel

  • Mfr # 35949-015

  • Zoro # G504865546


product price: $1,543.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
36
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35949-015
Zoro #
G504865546
UPC #
773546289825
Country of Origin
China

Dimensions

Width
2.25 in
Height
19.75 in
Length
39 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
36
Color
Black
Style
Transitional
Lamp Watts
3.5
Description/Special Features
36W/LED 3000K/2880lm (dimmable), Clear seeded glass prisms included, Includes 57" of total downrods, Rated for dry locations
IP Rating
DRY
Dimmable
YES
Type
Chandelier
Standards
CETLUS, CSA Approved
Number of Lights
10
Lamp Included
Yes
Material
Metal
Fixture Voltage
120
Collection
Hanson

Description

Bold black framing houses a clear seeded glass prism

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.