Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36051 Outdoor & Landscape, White

  • Mfr # 35962-014

  • Zoro # G204865884


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Height
10.25 in
Lamp Type
Incandescent
Mounting
J-BOX
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35962-014
Zoro #
G204865884
UPC #
773546290005
Country of Origin
China

Dimensions

Height
10.25 in
Canopy Backplate Height
1
Cable/Wire Length
120
Canopy Backplate Diameter
4.75
Chain Length
6

Details

Color
Matte Black
Lamp Type
Incandescent
Mounting
J-BOX
Number of Lights
4
Style
Traditional
Collection Name
Palmerston
Shade Material
Metal
IP Rating
DAMP
Standards
CETLUS, CSA Approved
Fixture Wattage
240
Fixture Voltage
120
Dimmable
YES
Energy Star Compliant
No
Description/Special Features
4 x 60W Edison Bulbs E26/120V (included), Gold Metal Shades Included, Rated for damp locations
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Housing Material
METAL
Lamp Included
Yes
Lamp Watts
60
Bulb Shape
T10
Shade Color Family(15)
Gold
Bulb Socket
E26
Mounting Capability
Down
Assembly Required
Yes
Mounting Location Rating
DAMP
Extension (in)
5.75
Chemical
Lead
Chemical Abstracts Service (CAS)
AB-US-EPA
Number of Tiers
0

Description

Rich matte black paired with a bright golden open cage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.