Zoro Homepage

39in 8Ft White Pole Mount With Double Crossbar

  • Mfr # EF3908PMDW

  • Zoro # G316140084


product price: $1,080.00
/ea
Free Shipping & Returns

Key Features

Color
White
Mounting Type
Pole Mount
Length
48 in
Material
304 Stainless Steel
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF3908PMDW
Zoro #
G316140084
UPC #
773546333689
Country of Origin
China

Dimensions

Length
48 in
Width
4 in
Height
17 in

Details

Color
White
Mounting Type
Pole Mount
Material
304 Stainless Steel

Description

39'' 8Ft White Pole Mount With Double Crossbar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.