
39in 8Ft White Pole Mount With Single Crossbar
Mfr # EF3908PMW
Zoro # G416140083
product price: $1,056.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Width
4 in
Mounting Type
Pole Mount
Height
17 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF3908PMW
Zoro #
G416140083
UPC #
773546331265
Country of Origin
China
Dimensions
Width
4 in
Height
17 in
Length
48 in
Details
Material
304 Stainless Steel
Mounting Type
Pole Mount
Color
White
Description
39'' 8Ft White Pole Mount With Single Crossbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.