
4 Dimmer And 1 Timer For Use With Eurofase Control Boxes
Mfr # EFSWTD4
Zoro # G116140505
original price: $548.99
6% off
new price: $513.99
/ea
Free Shipping & Returns
Key Features
Length
10.25 in
Mounting Type
Wall Mount
Height
4.5 in
Width
2.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFSWTD4
Zoro #
G116140505
UPC #
773546333368
Country of Origin
China
Dimensions
Length
10.25 in
Height
4.5 in
Width
2.5 in
Details
Mounting Type
Wall Mount
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.