Zoro Homepage
This item is Discontinued.
Eurofase 44" outdoor LED wall sconce 42733-010

44" outdoor LED wall sconce (Discontinued)

  • Mfr # 42733-010
  • Zoro # G604865354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42733-010
Zoro #
G604865354
UPC #
773546317184
Country of Origin
China

Details

Dimmable
yes
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 2 x 14W LEDs (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with texture glass
Fixture Type - Decorative and Surface Mount Fixtures
Wall mount
Series
Ilya

Description

A modern tray-like design showcases strong lines and a structured composition. The satin black framework adds to its refined style, securely harboring a speckled, clear glass panel in the center.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.