Zoro Homepage
This item is Discontinued.
Eurofase 45" outdoor LED wall sconce 42734-017

45" outdoor LED wall sconce (Discontinued)

  • Mfr # 42734-017
  • Zoro # G404865417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42734-017
Zoro #
G404865417
UPC #
773546316774
Country of Origin
China

Details

Dimmable
Yes
Description/Special Features
Made with die cast aluminum and white glass panel along with satin black finish, Wet-rated for an all year round experience, Uses 2 x 18W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Fixture Type - Decorative and Surface Mount Fixtures
Wall mount
Series
Monté

Description

The Monté collection embodies the classic look of mission design. The clean, horizontal and vertical lines bring out this fixture’s strong geometric presence. The balance of flat opaque white panels against the bold, black lines articulate architectural structure and form. Presented in satin black metalwork, this fixture is available in a variety of applications for multiple settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.