Zoro Homepage

4LT 34" outdoor rectangular chandelier

  • Mfr # 42740-018

  • Zoro # G504865379


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 4 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Type
Pendant
Collection
Bastille
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42740-018
Zoro #
G504865379
UPC #
773546316637
Country of Origin
China

Details

Dimmable
Yes
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 4 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Type
Pendant
Collection
Bastille
Style
Contemporary

Description

Inspired by open caged chandeliers that swept interior décor, the Bastille's outer frame is composed of black galvanized steel for a durable airy characteristic. Delicately encasing the bulbs are hand blown-glass to complete its debonair style. This collection offers a full line including a flushmount, post light, pendant, rectangular chandelier, and wall sconces that are completely suitable for outdoor living.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.