Zoro Homepage
This item is Discontinued.
Eurofase 60 in"H x43.5 in"W, Mirror 34001-011

60 in"H x43.5 in"W, Mirror (Discontinued)

  • Mfr # 34001-011
  • Zoro # G904861070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34001-011
Zoro #
G904861070
UPC #
773546282260
Country of Origin
China

Dimensions

Cord Length
120
Width (In.)
43.5 in
Height (In.)
60 in

Details

Type
Mirror
Voltage
120
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Lamp Type
LED
Features
60W/LED 30/45/60K/4320lm (dimmable), Touch sensor switch, Up to 180 degree adjustable angle, Rated for damp locations

Description

Back-lit , Tri-fold , Up to 180 degree adjustable angle , Touch Sensor Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.