Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

61in 8Ft Black Pole Mount With Single Crossbar

  • Mfr # EF6108PMB

  • Zoro # G116139851


product price: $1,056.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Pole Mount
Color
Black
Height
96 in
Material
304 Stainless Steel
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF6108PMB
Zoro #
G116139851
UPC #
773546331272
Country of Origin
China

Dimensions

Height
96 in
Width
3.25 in
Length
3.25 in

Details

Mounting Type
Pole Mount
Color
Black
Material
304 Stainless Steel

Description

61'' 8Ft Black Pole Mount With Single Crossbar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.