Zoro Homepage

61in 8Ft White Pole Mount With Double Crossbar

  • Mfr # EF6108PMDW

  • Zoro # G916140002


product price: $1,080.00
/ea
Free Shipping & Returns

Key Features

Length
3.25 in
Width
3.25 in
Material
304 Stainless Steel
Mounting Type
Pole Mount
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF6108PMDW
Zoro #
G916140002
UPC #
773546333696
Country of Origin
China

Dimensions

Length
3.25 in
Width
3.25 in
Height
96 in

Details

Material
304 Stainless Steel
Mounting Type
Pole Mount
Color
White

Description

61'' 8Ft White Pole Mount With Double Crossbar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.