Shop EUROFASE
See all product information
Create Account
61in Fire-Rated Box For Flush Mount Applications
- Mfr # EF61FRBC
- Zoro # G016139876
product price:Â
$
440.00
/ea
Free Shipping & Returns
Key Features
Mounting Type
Flush Mount
Width
14 1/4 in
Length
68.19 in
Height
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EF61FRBC
- Zoro #
- G016139876
- UPC #
- 773546394147
- Country of Origin
- China
Dimensions
- Width
- 14 1/4 in
- Length
- 68.19 in
- Height
- 7.25 in
Details
- Mounting Type
- Flush Mount
Description
Eurofase 61'' Fire-Rated Box For Flush Mount Applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.