Zoro Homepage
This item is Discontinued.
Eurofase 65 in"H x20 in"W, Freestand Mirror 31855-013

65 in"H x20 in"W, Freestand Mirror (Discontinued)

  • Mfr # 31855-013
  • Zoro # G304861038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31855-013
Zoro #
G304861038
UPC #
773546265409
Country of Origin
China

Dimensions

Cord Length
120
Height (In.)
65 in
Width (In.)
20 in

Details

Type
Freestand Mirror
Voltage
120
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Features
55W/LED 3000/4500/6400K/6400lm (dimmable), Touch sensor switch, Optional vertical wall mount, Rated for damp locations
Lamp Type
LED

Description

Free Standing Back-lit , Optional vertical wall mount , Touch Sensor Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.