Zoro Homepage

65 in"H x26 in"W, Mirror

  • Mfr # 33833-019

  • Zoro # G104861016


product price: $2,031.99
/ea
Free Shipping & Returns

Key Features

Type
Mirror
Color
Black
Voltage
120
Standards
CULUS, CSA Approved
Width (In.)
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33833-019
Zoro #
G104861016
UPC #
773546284417
Country of Origin
China

Dimensions

Width (In.)
26 in
Height (In.)
65 in
Cord Length
120

Details

Type
Mirror
Color
Black
Voltage
120
Standards
CULUS, CSA Approved
Lamp Included
Yes
Lamp Type
LED
Features
65W/LED 3000/4500/6400K/7610lm (dimmable), Touch sensor switch, Optional vertical wall mount, Rated for damp locations

Description

Free Standing Edge-lit , Black Edge/Gold Foil , Optional vertical wall mount , Touch Sensor Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.