Shop EUROFASE
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Admiral Contemporary LED Chandelier, 1-Light, 2960 Lumens, Soft White/Matte Black/Brass
- Mfr # 37050-016
- Zoro # G004865886
product price:Â
$
1,165.00
/ea
Key Features
Lamp Type
LED
Energy Star Compliant
No
Material
METAL
Collection
Albany
Fixture Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37050-016
- Zoro #
- G004865886
- UPC #
- 773546297035
- Country of Origin
- China
- Lamp Type
- LED
- Energy Star Compliant
- No
- Fixture Wattage
- 15
- Material
- METAL
- Collection
- Albany
- Fixture Voltage
- 120V
- Standards
- CETLUS, CSA Approved
- Type
- Chandelier
- Color
- Deep Black/Brass
- Lamp Included
- Yes
- Dimmable
- YES
- Lamp Watts
- 15
- IP Rating
- IP20
- Number of Lights
- 1
- Description/Special Features
- 15W/LED 3000K/800lm (dimmable), Soft white cylinder acrylic included, Includes 57" of total downrods, Rated for dry locations
- Style
- Contemporary
Dimensions
- Diameter
- 31.5 in
- Height
- 3.25 in
Description
LED light framed by black mesh with brass accents
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.