Shop EUROFASE
See all product information
Create Account
Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass
- Mfr # 37052-010
- Zoro # G704865810
product price:Â
$
560.00
/ea
Free Shipping & Returns
Key Features
Height
16.25 in
Width
5 in
Dimmable
YES
Fixture Voltage
120V
Standards
CETLUS, CSA Approved, ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37052-010
- Zoro #
- G704865810
- UPC #
- 773546297059
- Country of Origin
- China
- Dimmable
- YES
- Fixture Voltage
- 120V
- Standards
- CETLUS, CSA Approved, ADA Compliant
- Housing Material
- METAL
- Series
- Admiral
- Lamp Watts
- 18
- Fixture Wattage
- 18
- Energy Star Compliant
- No
- Description/Special Features
- 18W/LED 3000K/420lm (dimmable), Rated for damp locations
- Lamp Type
- LED
- IP Rating
- IP20
- Fixture Type - Decorative and Surface Mount Fixtures
- Wall Sconce
- Lamp Included
- Yes
Dimensions
- Height
- 16.25 in
- Width
- 5 in
Description
LED light framed by black mesh with brass accents
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.