Admiral Transitional LED Wall Sconce, 1-Light, 700 Lumens, Frosted/Matte Black/Gold

  • Mfr # 37931-018

  • Zoro # G204865419


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Color
WARM BRASS
Height
11.5 in
Length
38 in
Width
12 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37931-018
Zoro #
G204865419
UPC #
773546302180
Country of Origin
China

Dimensions

Height
11.5 in
Length
38 in
Width
12 in

Details

Color
WARM BRASS
Voltage
120
Number of Lights
1
Light Type
LED
Style
CONTEMPORARY
Collection Name
PEMBERTON
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Fixture Wattage
35
Dimmable
YES
Energy Star Compliant
No
Description/Special Features
35W/LED 3000K/1900lm dimmable, Hanging Support Type: ROD
Material
METAL
Lamp Watts
35
Lamp Included
YES
Standards
CETLUS, CSA Approved
CRI
90+
Rated Life
35000

Description

An unconventional approach to a simple design, this slightly retro yet contemporary line features a seamless ring of integrated LED for soft lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.