Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerie 4Lt Led Wall Sconce

  • Mfr # 38639-029

  • Zoro # G904865399


product price: $1,505.00
/ea
Free Shipping & Returns

Key Features

Height
30 in
Width
6 in
Dimmable
YES
Fixture Voltage
120
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38639-029
Zoro #
G904865399
UPC #
773546303903
Country of Origin
China

Dimensions

Height
30 in
Width
6 in

Details

Dimmable
YES
Fixture Voltage
120
Energy Star Compliant
No
Description/Special Features
6W/LED 3000K/1920lm dimmable
Series
AERIE
Housing Material
METAL
Lamp Watts
6
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Fixture Wattage
24
Lamp Type
LED
Standards
CETLUS, CSA Approved
Lamp Included
YES

Description

Free-flowing gilded branches of either gold or silver float elegantly within a stylish open-cage frame made from solid cast brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.