Zoro Homepage

Aerie 4Lt Square Led Chandelier

  • Mfr # 38637-018

  • Zoro # G304865340


product price: $1,517.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
24
Lamp Watts
6
Type
Chandelier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38637-018
Zoro #
G304865340
UPC #
773546303880
Country of Origin
China

Dimensions

Height
18.75 in
Width
12.5 in
Length
12.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
24
Lamp Watts
6
Color
BRONZE/GOLD
Type
Chandelier
Collection
AERIE
Fixture Voltage
120
Style
TRANSITIONAL
Dimmable
YES
Standards
CETLUS, CSA Approved
Material
METAL
Number of Lights
4
Description/Special Features
6W/LED 3000K/1660lm dimmable, Hanging Support Type: ROD
Lamp Included
YES

Description

Free-flowing gilded branches of either gold or silver float elegantly within a stylish open-cage frame made from solid cast brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.