Shop EUROFASE
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Albany Contemporary LED Chandelier, 1-Light, 1600 Lumens, Soft White/Deep Black/Brass
- Mfr # 37044-015
- Zoro # G504865812
original price:Â $3,115.00 , new price: $2,491.99 , 20 percent off
new price:Â
$
2,491.99
/ea
Key Features
Lamp Type
LED
Energy Star Compliant
No
Collection
Albany
Standards
CETLUS, CSA Approved
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37044-015
- Zoro #
- G504865812
- UPC #
- 773546296977
- Country of Origin
- China
Dimensions
- Height
- 5.25 in
- Diameter
- 45.25 in
Details
- Lamp Type
- LED
- Energy Star Compliant
- No
- Fixture Wattage
- 81
- Collection
- Albany
- Standards
- CETLUS, CSA Approved
- Number of Lights
- 1
- Type
- Chandelier
- Material
- METAL
- Color
- Deep Black/Brass
- Description/Special Features
- 81W/LED 3000K/2880lm (dimmable), Soft white cylinder acrylic included, Hanging Support Type: Wire, Rated for dry locations
- Lamp Watts
- 81
- Fixture Voltage
- 120V
- IP Rating
- IP20
- Dimmable
- YES
- Style
- Contemporary
- Lamp Included
- Yes
Description
LED light framed by black mesh with brass accents
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.