Shop EUROFASE
See all product information
Create Account
Altamont Contemporary LED Chandelier, 1-Light, 2880 Lumens, Soft White/Satin Nickel/Black
- Mfr # 37042-028
- Zoro # G004865671
product price:Â
$
804.00
/ea
Free Shipping & Returns
Key Features
Height
6 in
Width
47.5 in
Dimmable
YES
Fixture Voltage
120V
Housing Material
METAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37042-028
- Zoro #
- G004865671
- UPC #
- 773546296953
- Country of Origin
- China
- Dimmable
- YES
- Fixture Voltage
- 120V
- Housing Material
- METAL
- Fixture Type - Decorative and Surface Mount Fixtures
- Wall Sconce
- IP Rating
- IP20
- Lamp Watts
- 34
- Lamp Included
- Yes
- Energy Star Compliant
- No
- Standards
- CETLUS, CSA Approved
- Description/Special Features
- 34W/LED 3000K/1700lm (dimmable), Hanging Support Type: Wire, Rated for damp locations
- Fixture Wattage
- 34
- Lamp Type
- LED
- Series
- Botton
Dimensions
- Height
- 6 in
- Width
- 47.5 in
Description
Overlapping LED rings in a contemporary form
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.