Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annette Contemporary LED Wall Sconce, 1320 Lumens, White/Black

  • Mfr # 35656-012

  • Zoro # G404865905


product price: $615.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
7 in
Lamp Type
LED
Mounting
J-BOX
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35656-012
Zoro #
G404865905
UPC #
773546290197
Country of Origin
China

Dimensions

Height
7 in
Canopy Backplate Length
28.25
Canopy Backplate Width
4.5
Cable/Wire Length
120
Canopy Backplate Height
1.25

Details

Color
Chrome
Lamp Type
LED
Mounting
J-BOX
Number of Lights
4
Style
Contemporary
Collection Name
Cambridge
Shade Material
Acrylic
Color Temp.
3000
Energy Star Compliant
No
Housing Material
METAL
Lamp Included
Yes
Fixture Voltage
120
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
IP Rating
DAMP
Standards
CETLUS, CSA Approved
Fixture Wattage
30
Dimmable
YES
Lamp Watts
7.5
Description/Special Features
4 x 7.5W/LED 3000K/2400lm (dimmable), Frosted Acrylic Included, Rated for damp locations
Mounting Location Rating
DAMP
Lumens
2400
Shade Color Family(15)
Frosted
Chemical Abstracts Service (CAS)
AB-US-EPA
Chemical
Lead
Extension (in)
3.25
Mounting Capability
Up or Down
Number of Tiers
0
Bulb Shape
Integrated LED
Bulb CRI
90+
Assembly Required
Yes

Description

A strong architectural chrome frame featuring a thick frosted diffuser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.