Annette Contemporary LED Wall Sconce, 1320 Lumens, White/Gold

  • Mfr # 35657-019

  • Zoro # G204865853


product price: $735.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
7 in
Lamp Type
LED
Mounting
J-BOX
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35657-019
Zoro #
G204865853
UPC #
773546290203
Country of Origin
China

Dimensions

Height
7 in
Canopy Backplate Length
35.75
Cable/Wire Length
120
Canopy Backplate Height
1.25
Canopy Backplate Width
4.5

Details

Color
Chrome
Lamp Type
LED
Mounting
J-BOX
Number of Lights
5
Style
Contemporary
Collection Name
Cambridge
Shade Material
Acrylic
Color Temp.
3000
Energy Star Compliant
No
Fixture Voltage
120
IP Rating
DAMP
Fixture Wattage
37.5
Housing Material
METAL
Lamp Included
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Description/Special Features
5 x 7.5W/LED 3000K/3000lm (dimmable), Frosted Acrylic Included, Rated for damp locations
Standards
CETLUS, CSA Approved
Dimmable
YES
Lamp Watts
7.5
Chemical Abstracts Service (CAS)
AB-US-EPA
Bulb CRI
90+
Lumens
3000
Extension (in)
3.25
Mounting Location Rating
DAMP
Bulb Shape
Integrated LED
Chemical
Lead
Mounting Capability
Up or Down
Number of Tiers
0
Assembly Required
Yes
Shade Color Family(15)
Frosted

Description

A strong architectural chrome frame featuring a thick frosted diffuser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.