Zoro Homepage

Annette Industrial 12" Square LED Outdoor Flushmount, Silver

  • Mfr # 42707-028

  • Zoro # G104865458


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Dimmable
yes
Fixture Type - Decorative and Surface Mount Fixtures
Wall mount
Series
Ilya
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 14W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with texture glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42707-028
Zoro #
G104865458
UPC #
773546316828
Country of Origin
China

Details

Dimmable
yes
Fixture Type - Decorative and Surface Mount Fixtures
Wall mount
Series
Ilya
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 14W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with texture glass

Description

A flat rectangular panel extrudes from a backplate made of the same anodized metal for a seamless, unified look. The flat form, sitting vertically, creates a structural design that perfectly accentuates minimalist spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.