This item is Discontinued.

Eurofase Baldwin Contemporary LED Pendant, 1-Light, 255 Lumens, Black/Black 35682-011

Baldwin Contemporary LED Pendant, 1-Light, 255 Lumens, Black/Black (Discontinued)

  • Mfr # 35682-011
  • Zoro # G904865825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35682-011
Zoro #
G904865825
UPC #
773546290432
Country of Origin
China

Dimensions

Height
18 in
Diameter
2.5 in

Details

Color
Chrome
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Shaw
Shade Material
Acrylic
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Material
METAL
Fixture Wattage
20
Description/Special Features
20W/LED 3000K/1600lm (dimmable), Opal White/clear Acrylic Included, Hanging Support Type: Wire, Rated for dry locations
CRI
90+
IP Rating
DRY
Lamp Watts
20
Rated Life
35000
Dimmable
YES
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
Lamp Included
Yes

Description

Understated opaque tube encased within a clear acrylic cylinder sectioned with chrome trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.