This item is Discontinued.

Eurofase Baldwin Contemporary LED Pendant, 1-Light, 255 Lumens, Gold/Gold 35684-015

Baldwin Contemporary LED Pendant, 1-Light, 255 Lumens, Gold/Gold (Discontinued)

  • Mfr # 35684-015
  • Zoro # G204865563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35684-015
Zoro #
G204865563
UPC #
773546290456
Country of Origin
China

Dimensions

Length
48 in
Height
2.5 in
Width
2.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
37
Description/Special Features
37W/LED 3000K/3200lm (dimmable), Clear Opaque Acrylic included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Type
Chandelier
Material
Metal
Collection
Shaw
Dimmable
YES
Fixture Voltage
120
Number of Lights
1
Style
Contemporary
Lamp Watts
37
Color
Chrome
Lamp Included
Yes
Standards
CETLUS, CSA Approved
IP Rating
DRY

Description

Understated opaque tube encased within a clear acrylic cylinder sectioned with chrome trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.