Banderia Transitional LED Chandelier, 1-Light, 5500 Lumens, Bronze/Gold/Bronze

  • Mfr # 30079-014

  • Zoro # G004865862


product price:  $1,945.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Standards
CETLUS, CSA Approved
Description/Special Features
60W/LED 3000K/5500lm (dimmable), Bronze/gold Metal Ribbons Shades Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30079-014
Zoro #
G004865862
UPC #
773546258258
Country of Origin
China

Dimensions

Diameter
43.75 in
Height
4.75 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
60
Standards
CETLUS, CSA Approved
Description/Special Features
60W/LED 3000K/5500lm (dimmable), Bronze/gold Metal Ribbons Shades Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Lamp Watts
60
Fixture Voltage
120
Style
Transitional
Lamp Included
Yes
IP Rating
DRY
Type
Chandelier
Number of Lights
1
Color
Bronze
Dimmable
YES
Material
METAL
Collection
Banderia

Description

Bronze ribbons draped around a band of LED light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.