Banderia Transitional LED Pendant, 1-Light, 650 Lumens, Bronze/Gold/Bronze

  • Mfr # 30084-018

  • Zoro # G304865555


product price: $475.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
16.75 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30084-018
Zoro #
G304865555
UPC #
773546258302
Country of Origin
China

Dimensions

Height
16.75 in
Diameter
3.5 in

Details

Color
Bronze
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
LED
Style
Transitional
Collection Name
Banderia
Shade Material
Metal Ribbons
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Material
METAL
Dimmable
YES
Rated Life
35000
Description/Special Features
9.2W/LED 3000K/650lm (dimmable), Bronze/gold Metal Ribbons Shades Included, Hanging Support Type: Wire, Rated for dry locations
Fixture Wattage
9.2
Lamp Included
Yes
Standards
CETLUS, CSA Approved
IP Rating
DRY
CRI
80+
Lamp Watts
9.2
Energy Star Compliant
No

Description

Bronze ribbons draped around a band of LED light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.