Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eurofase Banderia Transitional LED Wall Sconce, 650 Lumens, Bronze/Gold/Bronze 30085-015

Banderia Transitional LED Wall Sconce, 650 Lumens, Bronze/Gold/Bronze (Discontinued)

  • Mfr # 30085-015
  • Zoro # G204865457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30085-015
Zoro #
G204865457
UPC #
773546258319
Country of Origin
China

Dimensions

Height
16.25 in
Width
4.25 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
Lamp Watts
9.2
Energy Star Compliant
No
Fixture Wattage
9.2
Lamp Included
Yes
Housing Material
METAL
Lamp Type
LED
Description/Special Features
9.2W/LED 3000K/650lm (dimmable), Bronze/gold Metal Ribbons Shades Included, Rated for dry locations
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Series
Banderia
Standards
CETLUS, CSA Approved
IP Rating
DRY

Description

Bronze ribbons draped around a band of LED light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.