Bankwell Contemporary Incandescent Pendant, 1-Light, Gold/Chrome

  • Mfr # 34174-029

  • Zoro # G904865634


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Width
10 in
Dimmable
NO
Fixture Voltage
120
Standards
CULUS, CSA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34174-029
Zoro #
G904865634
UPC #
773546282369
Country of Origin
China

Dimensions

Height
12.5 in
Width
10 in

Details

Dimmable
NO
Fixture Voltage
120
Standards
CULUS, CSA Approved
Lamp Type
LED
Fixture Wattage
18
Lamp Watts
18
Description/Special Features
1 x 18W/LED 3000K/420lm (non-dimmable), Shades Included, Rated for wet locations
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Lamp Included
Yes
Energy Star Compliant
No
IP Rating
54
Series
Outdoor

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.