This item is Discontinued.

Eurofase Bastille Transitional 4-Light Square Outdoor 16" Pendant, Satin Black/Clear Glass 41956-014

Bastille Transitional 4-Light Square Outdoor 16" Pendant, Satin Black/Clear Glass (Discontinued)

  • Mfr # 41956-014
  • Zoro # G804865888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41956-014
Zoro #
G804865888
UPC #
773546316644
Country of Origin
China

Details

Dimmable
Yes
Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 4 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Series
Bastille
Type
Ceiling
Theme/Style Substyle
Transitional
Theme / Style
Contemporary

Description

Inspired by open caged chandeliers that swept interior décor, the Bastille's outer frame is composed of black galvanized steel for a durable airy characteristic. Delicately encasing the bulbs are hand blown-glass to complete its debonair style. This collection offers a full line including a flushmount, post light, pendant, rectangular chandelier, and wall sconces that are completely suitable for outdoor living.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.